Cole-Parmer Aspirator Pump, 18 L/min, 9.5l Bath, 115 VAC

Representative image only.
Cole-Parmer Item # EW-35031-00
Produce pulseless vacuums up to 29.5"
  • Built-in circulating pump and water tank makethese units portable and eliminate water waste
  • Simple to operate—just fill the tank and turn on the pump
  • Circulating pump continuously forces water across a set of venturies—operation is quiet,
  • clean and efficient.
  • 2 year warranty

PRODUCT OPTIONS

$1,599.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wetted PartsNickel-coated Brass, Polypropylene, Silicone, 304 Stainless Steel
  • Free-Air Capacity (CFM)0.6
  • Free-Air Capacity (LPM)17
  • Free-Air Capacity (LPH)1020
  • Max Flow Rate (CFM)0.63
  • Max Flow Rate (Liters/min)18
  • Max Vacuum (in Hg)29.5
  • Max Vacuum (mbar)14.2
  • Max Vacuum (mm Hg)10.7
  • Max Vacuum (torr)10.7
  • Tank Size (Qt)10.04
  • Tank Size (oz)321.16
  • Tank Size (Liters)9.5
  • Tank Size (Gal)2.51
  • Oil Capacity (oz)321.16
  • Oil Capacity (Liters)9.5
  • Port Size8 mm hose barb
  • Power (VAC)115
  • Power (amps)0.7
  • Height (in)16
  • Width (in)11
  • Height (cm)40.64
  • Width (cm)27.94
  • Height (mm)406.4
  • Width (mm)279.4
  • DescriptionAspirator Pump, 18 L/min, 9.5l Bath, 115 VAC
  • Warranty2 Years
Two year warranty

Key Features

  • Built-in circulating pump and water tank makethese units portable and eliminate water waste
  • Simple to operate—just fill the tank and turn on the pump
  • Circulating pump continuously forces water across a set of venturies—operation is quiet,
  • clean and efficient.
  • 2 year warranty

More About this Item

Pump features two metal venturi aspiration jets to create the vacuum with a built-in check valve to prevent back-flow of water into the system. Tank features a drain port and spigot for easy water changes. Order the optional vacuum gauge and regulator to monitor and control vacuum level.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat