This item is now discontinued. We recommend the following as suggested replacements: EW-24501-01

Cole-Parmer Autoclavable Adjustable Volume Pipettor, 0.1-10 ul

Representative image only.
Cole-Parmer Item # EW-21600-60
For a limited time, while supplies last!

Ergonomic, lightweight design and soft plunger movement reduce hand fatigue
  • Fully autoclavable — no disassembly required
  • Improved accuracy, precision, and performance
  • 1 year warranty
You may also want to consider…

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)10
  • AutoclavableYes
  • Min Volume (µL)0.1
  • Min Volume (mL)0.001
  • Max Volume (mL)0.01
  • Min Dispensing (mL)0.0001
  • Max Dispensing (mL)0.01
  • Increments (µL)0.1
  • Accuracy (%)±5.00% to ±1.00%
  • Reproducibility±2.80% to ±0.40%
  • Overall Length (in)11
  • Overall Length (mm)279.4
  • Number Of Channels1
  • Tip EjectorYes
  • DescriptionAutoclavable Adjustable-Volume Pipette, 0.1-10 uL; Each
  • Warranty1 year
1 Year Warranty

Includes

Calibration tool and three pipette tips.

Key Features

  • Fully autoclavable — no disassembly required
  • Improved accuracy, precision, and performance
  • 1 year warranty

More About this Item

These fully autoclavable pipettors are equipped with a stainless steel piston for improved accuracy, precision, and performance. Two-stage plunger operation provided for last-drop blow-out and reverse pipeting. Separate, streamlined tip ejector designed for access into narrow-neck containers and tubes.
Individually calibrated in accordance with DIN 12650 Standards and supplied with a computer-generated calibration report.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat