Cole-Parmer Barbed fittings, Reducing Connector, Kynar, 1/2" x 1/4" ID, 1/8", 2-13/32", 11/16"

Representative image only.
Cole-Parmer Item # EW-30703-56
Ideal for low-pressure applications
  • Quick and easy assembly without tools
  • Chemical resistant
  • Available in a variety of sizes, materials, and configurations
  • Temperture range -80 to 265°F (-62 to 129°C)
  • Tubing ID 1/2" x 1/4"

PRODUCT OPTIONS

$42.30USD / Pkg of 10

BUY MORE & SAVE

  • 1-9$42.30USD / Pkg of 10
  • 10-49$38.07USD / Pkg of 10
  • 50-99$35.96USD / Pkg of 10
  • 100+$33.84USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPVDF
  • Sterilization MethodAutoclave or ethylene oxide (ETO)
  • Connection TypeBarb
  • Barb Size / Tubing Id (Port 1) (in)1/2
  • Barb Size / Tubing Id (Port 2) (in)1/4
  • Orifice Dimensions (in)1/8
  • Orifice Dimensions (mm)3.175
  • Fitting Length (in)2 13/32
  • Fitting Width (in)11/16
  • Fitting Width (mm)18
  • DescriptionBarbed fittings, Reducing Connector, Kynar, 1/2" x 1/4" ID, 1/8", 2-13/32", 11/16"
Certificate of Compliance

Key Features

  • Quick and easy assembly without tools
  • Chemical resistant
  • Available in a variety of sizes, materials, and configurations
  • Temperture range -80 to 265°F (-62 to 129°C)
  • Tubing ID 1/2" x 1/4"

More About this Item

These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives