This item is now discontinued. View the direct replacement: EW-68920-32 or browse similar items

Cole-Parmer Battery-powered Digital Gauge, 0 to 15.00 PSI; 1/4" NPT(M)

Representative image only.
Cole-Parmer Item # EW-68935-12
±0.25% test gauge accuracy
  • 316 stainless steel wetted parts
  • Fast response—3 readings per second
  • Temperature-compensated piezoresistive sensor
  • Factory-calibrated using NIST traceable standards

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale ±1 digit
  • Min Pressure (PSI)0
  • Max Pressure (PSI)15
  • Wetted Materials316 SS
  • Casealuminum
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi
  • Display3.5-digit LCD, 0.5" H
  • Battery TypeTwo AA (included)
  • Battery Life2000 hours
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.01 psi
  • DescriptionBattery-powered Digital Gauge, 0 to 15.00 PSI; 1/4" NPT(M)

Key Features

  • 316 stainless steel wetted parts
  • Fast response—3 readings per second
  • Temperature-compensated piezoresistive sensor
  • Factory-calibrated using NIST traceable standards

More About this Item

Note: NIST calibration report is NOT provided - order separately below

Models feature a
rugged, epoxy-coated extruded
aluminum case and rear cover
with ABS/polycarbonate front
bezel. Battery life up to 2000
hours; low-battery indication.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat