Cole-Parmer Benchtop Radiation Shield with 6-1/4" base

Representative image only.
Cole-Parmer Item # EW-36218-00
Free-standing shields are angled for comfortable, easy viewing of samples

SPECS & DESCRIPTION

Specifications & Description

  • Thickness (in)1/2
  • Thickness (cm)1.3
  • Width (in)12
  • Depth (in)6 3/8
  • Height (in)18
  • Width (cm)30.5
  • Depth (cm)16.2
  • Height (cm)45.7
  • DescriptionBenchtop Radiation Shield with 6-1/4\" base

More About this Item

Enjoy clear, nondistorted vision with reduced shadows and light images. Rugged acrylic shields feature a base for increased stability and to protect the benchtop underneath.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat