This item is now discontinued. We recommend the following as suggested replacements: EW-78904-66

Cole-Parmer Binocular Stereozoom Microscope, 10x-40x, 115V

Representative image only.
Cole-Parmer Item # EW-48920-00
Stereozoom optics let you easily focus through different magnification ranges
  • Head rotates 360°> for different viewing configurations
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification10x to 40x
  • Maximum Magnification40x
  • Head ConfigurationBinocular
  • Objectives1x to 4x
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Illuminator(s)Top and bottom
  • Stand TypeStandard
  • Power (VAC)115
  • DescriptionBinocular Stereozoom Microscope, 10x-40x, 115V
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Head rotates 360°> for different viewing configurations
  • Limited Lifetime Warranty

More About this Item

Stereozoom microscopes feature stepless magnification through zoom control on viewing head. Head rotates 360°>; widefield 10x eyepieces feature adjustable diopter and interpupillary distance for comfortable viewing.

Standard stand provides built-in incident (top) and transmitted (bottom) illumination; intensity is adjustable through control on side of base. Also includes a reversible black/white stage plate and a 6-ft cord with three-prong plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat