Cole-Parmer Blue PTFE Adhesive Tape, 2" W; 5 yd/RL, 1 RL/Pk

Representative image only.
Cole-Parmer Item # EW-08277-02
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • ColorBlue
  • Thickness (mil)3.5
  • MaterialPTFE
  • Width (in)2
  • Length (ft)15
  • Width (cm)5.1
  • Length (m)4.57
  • DescriptionBlue PTFE Adhesive Tape, 2\" W; 5 yd/RL, 1 RL/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Colored PTFE tape with pressure-sensitive adhesive can be used to identify and code products, processes, environments, and attributes. PTFE offers a wide range of high performance attributes. This tape provides a nonstick, low-friction surface that is highly conformable, electrically insulating, and temperature resistant. Other performance properties include unmatched chemical and moisture resistance. Temperature range from –40 to 350°F (-40 to 176°C). PTFE film is FDA compliant for food contact.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat