Cole-Parmer Essentials Bottletop Dispenser .25 to 2.5 mL with 100 mL Glass Bottle

Representative image only.
Cole-Parmer Essentials Item # EW-25208-12
  • Dispenser is in 0.05mL scale increments
  • Wetted materials: FEP,PTFE, borosilicate glass
  • 1 year warranty

PRODUCT OPTIONS

$499.00USD / Each

$89.50 - $162.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Volume (mL)0.25
  • Max Volume (mL)2.5
  • Division (mL)0.05
  • Accuracy±0.6%
  • Reproducibility±0.2%
  • AutoclavableYes
  • Wetted PartsBorosilicate glass, FEP and PTFE
  • DescriptionBottletop Dispenser .25-2.5 mL with 100 mL Glass Bottle
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Dispenser is in 0.05mL scale increments
  • Wetted materials: FEP,PTFE, borosilicate glass
  • 1 year warranty

More About this Item

Unique PTFE piston with intergral o-ring provides smooth motion and high accuracy. Features a built-in 30-mm threaded screw top and include adapters for 28-, 32-, 36-, 40- and 45-mm bottles. Dispenser is easy to calibrate and disassemble for cleaning.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat