Cole-Parmer BPC1181 Round Bottle, HDPE, 500 mL, 5 mL 1:3 Nitric acid (trace metals grade); 24/Cs

Representative image only.
Cole-Parmer Item # EW-35207-61
Won't break like glass
  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Lightweight design with leakproof cap
  • Constructed of durable HDPE

PRODUCT OPTIONS

$64.50USD / Case of 24

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • MaterialHDPE
  • Cap / Stopper Size53/400
  • Cap ColorWhite
  • Bottle ColorNatural
  • Level Number1
  • Special Features5 mL 1:3 Nitric acid (trace metals grade)
  • Neck Inside Diameter (ID) (mm)53
  • DescriptionRound Bottle, HDPE, 500 mL, 5 mL 1:3 Nitric acid (trace metals grade); 24/Cs

Key Features

  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Lightweight design with leakproof cap
  • Constructed of durable HDPE

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat