Environmental Express BPC1514 Oblong Bottle, HDPE, Level 1, 250 mL, 1 mL 1:1 Nitric Acid; 24/CS

Representative image only.
Environmental Express Item # EW-35207-88
Won't break like glass
  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Lightweight design with leakproof cap
  • Constructed of durable HDPE
  • Model number BPC1514

PRODUCT OPTIONS

$22.60USD / Case of 24

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)250
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size43/400
  • Cap ColorWhite
  • Bottle ColorNatural
  • Special Features1 mL 1:1 Nitric acid
  • Level Number1
  • Neck Inside Diameter (ID) (mm)43
  • DescriptionOblong Bottle, HDPE, Level 1, 250 mL, 1 mL 1:1 Nitric acid; 24/Cs

Key Features

  • Level 1 containers are lot controlled, sealed with custody tape, and include a Certificate of Analysis from an independent laboratory
  • Lightweight design with leakproof cap
  • Constructed of durable HDPE
  • Model number BPC1514

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat