Cole-Parmer Essentials Burette, 10 mL With Glass Stopcock; 6/cs

Representative image only.
Cole-Parmer Essentials Item # EW-63100-70
No more difficult readings
  • Easy-to-read burette (buret) with imprinted red enamel graduations
  • Designed with a 10 mL capacity
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)10
  • Graduation Interval (mL)0.05
  • Tolerance0.02
  • DescriptionBURETTE, 10 mL With Glass stopcock, 6/cs
  • Warranty1 year
1 Year Warranty

Key Features

  • Easy-to-read burette (buret) with imprinted red enamel graduations
  • Designed with a 10 mL capacity
  • 1 year warranty

More About this Item

Burettes (burets) are manufactured from high quality boresilicate tubing to provide a high degree of accuracy, reliablity, and durability. Burettes have a glass stopcock and imprinted red enamel graduations.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat