Cole-Parmer C1008-B Microcentrifuge; 115 V

Representative image only.
Cole-Parmer Item # EW-17701-11
Built-in compartment for storage of PCR rotor and adapters
  • Eight position microtube rotor
  • Storage compartment for PCR rotor
  • Near silent operation
  • Starts and stops in seconds
  • Conserves valuable bench space

PRODUCT OPTIONS

$318.00USD / Each

$161.00USD / Each

for an additional
$161.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)6000
  • Max RCF x g2000
  • Rotor TypeFixed angle
  • Rotors Included8 x 1.5 to 2.0 mL tubes, or 4 x PCR strips
  • Tube Capacity8 x 1.5/2.0 mL tubes, 32 x 0.2 mL tubes, or 4 x PCR strips
  • Length (in)6 29/32
  • Width (in)5 45/64
  • Length (cm)17.8
  • Width (cm)14.5
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionMini Centrifuge; 115 V
Two year warranty

Includes

Microtube rotor, PCR rotor, 0.2- and 0.5-mL tube adapters, and power cord.

Key Features

  • Eight position microtube rotor
  • Storage compartment for PCR rotor
  • Near silent operation
  • Starts and stops in seconds
  • Conserves valuable bench space

More About this Item

This personal-sized microcentrifuge allows for a quick spin down of microtubes and PCR tubes. Rotor changeover is quick and easy—no need for set screws and tools. Features transparent blue lid.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat