Cole-Parmer C2000 Microplate Centrifuge

Representative image only.
Cole-Parmer Item # EW-04303-23
Confidently spin plates without sealing tapes or caps
  • Unique swing-out rotor prevents sample spillage
  • Accepts all popular PCR plates and most microtiter plates
  • Spin samples down in 20 seconds or less
  • Easy operation, just close the lid to begin acceleration

$875.00USD / Each

$161.00USD / Each

for an additional
$161.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)2550
  • Max RCF x g600
  • Rotor TypeSwing out
  • Rotors IncludedYes
  • Width (in)9 1/5
  • Height (in)7 3/4
  • Width (cm)23
  • Height (cm)19.7
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionCole-Parmer C2000 Microplate Centrifuge
Two year warranty

Key Features

  • Unique swing-out rotor prevents sample spillage
  • Accepts all popular PCR plates and most microtiter plates
  • Spin samples down in 20 seconds or less
  • Easy operation, just close the lid to begin acceleration

More About this Item

Improve the yields of your PCR application by quickly spinning any droplets on your PCR plates to the bottom of the wells. This compact centrifuge features a swing-out rotor which accommodates 2 PCR plates, 4 stacked skirted plates, 2 microtiter plates, or 24 x 0.2 mL PCR strips; including skirted, semi-skirted, and non-skirted plates.
Two plate carriers rest at a 75° angle, preventing any samples from leaking. Upon closing the lid, the plates swing out to a horizontal position for centrifugation. This plate positioning is ideal for concentrating samples to the bottom of the wells. Electronic break decelerates the rotor in 4 seconds.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat