This item is now discontinued. Please browse similar items

Cole-Parmer C883 Microcentrifuge with 24-place microtube rotor, 120VAC

Representative image only.
Cole-Parmer Item # EW-17414-10
Superb safety features protect you and your samples
  • Automatic rotor recognition for speed restriction
  • Off-balance rotor detection shuts unit off to protect samples
  • Safety lock remains engaged until rotor speed reaches zero

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)13000
  • Min Speed (rpm)1000
  • Max RCF x g15493
  • Variable SpeedYes
  • Speed ControlDigital
  • Rotor TypeFixed-Angle
  • Rotors IncludedYes
  • Timer Range0 to 99 minutes
  • Max Capacity (mL)48
  • Tube Capacity24 x 1.5/2.0 mL
  • Number Of Tubes24
  • Length (in)9
  • Width (in)10 1/2
  • Height (in)12 1/2
  • Length (cm)22.9
  • Width (cm)26.7
  • Height (cm)31.8
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionMicrocentrifuge with 24-place microtube rotor, 120VAC

Key Features

  • Automatic rotor recognition for speed restriction
  • Off-balance rotor detection shuts unit off to protect samples
  • Safety lock remains engaged until rotor speed reaches zero

More About this Item

These powerful units provide high-speed separation while delivering advanced safety features. Maintenance-free, brushless motor provides quiet operation even at 13,000 rpm. Variable speed allows you to set your desired parameter and adjust during operation.

Automatic rotor sensing adjusts the speed of the unit and will not allow settings above the maximum allowable speeds. Off-balance detection shuts motor off when load is not balanced, minimizing the opportunity for sample loss. Large, digital display area shows three parameters (speed, time, and g-force) simultaneously. Timer is adjustable from 0 to 99 minutes.

Choose from three rotor types. The 6-position rotor holds centrifuge tubes with volumes up to 12 mL and has a maximum speed of 6000 rpm. The 24-position microcentrifuge tube rotor includes a cover and has a maximum speed of 13,000 rpm. The microtube rotor can hold up to 24 capillary tubes and has a built-in tube reader with a maximum speed of 13,000 rpm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat