Cole-Parmer Cabinet Grouping with Sink, 10'

Representative image only.
Cole-Parmer Item # EW-33732-04
  • 1 year warranty

PRODUCT OPTIONS

$18,856.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)120
  • Height (in)36
  • Depth (in)30
  • Width (cm)304.8
  • Height (cm)91.44
  • Depth (cm)76.2
  • DescriptionCabinet Grouping with Sink, 10'
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Cabinets feature three standing height cabinets with one adjustable shelf each, a 24" x 16" x 8" deep epoxy sink, and deck-mounted hot/cold 6" gooseneck faucet. Cabinets with two-drawer/two doors feature one adjustable shelf each and are silver gray in color with a black chemical-resistant phenolic countertop.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat