Cole-Parmer Canned Motor Sealless Pump, 4 GPM, Noryl housing, 115 VAC

Representative image only.
Cole-Parmer Item # EW-75561-00
Rotating magnetic field drives impeller—provides sealless, leak-free pumping
  • Noryl® models provide thermal protection to protect motor against dry running or stalled rotor conditions
  • Service pump without removing liquid connections

$132.90USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)4
  • Max Flow Rate (LPM)15.1
  • Max Head (ft)6
  • Max Head (m)1.8
  • Max Pressure (PSI)50
  • Max Pressure (bar)3.4
  • Max Motor RPM (rpm)3450
  • Motor TypeSolid potted
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)0.3
  • Wetted MaterialsNoryl housing, EPDM O-ring, Noryl and 316 stainless steel impeller, carbon graphite and ceramic bearing
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Duty Cycle ContinuousYes
  • Width (in)4.5
  • Length (in)7
  • Height (in)6
  • Width (cm)11.4
  • Length (cm)17.8
  • Height (cm)15.2
  • Motor hp1/150
  • DescriptionCanned Motor Sealless Pump, 4 GPM, Noryl housing, 115 VAC

Includes

6-ft power cord with three-prong grounded plug.

Key Features

  • Noryl® models provide thermal protection to protect motor against dry running or stalled rotor conditions
  • Service pump without removing liquid connections

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat