Cole-Parmer Centrifuge, 4x50 mL Swing-Bucket Rotor,with adapter pkg; 110VAC

Representative image only.
Cole-Parmer Item # EW-17414-23
A true workhorse centrifuge with versatile rotor options
  • Tube adapter options accommodate tube sizes from 0.5 to 50 mL
  • Digital keypad interface is glove-friendly
  • Quiet running centrifuge provides a pleasant work setting
  • No need to order extra tube adapters, package covers tube sizes from 0.5 to 15-mL.

PRODUCT OPTIONS

$3,991.50USD / Each

$161.00USD / Each

for an additional
$161.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)3400
  • Min Speed (rpm)1000
  • Max RCF x g1796
  • Rotor TypeSwing-Out
  • Rotors IncludedYes
  • Noise level (dB(A))<50
  • Timer Range60 minutes
  • Max Capacity (mL)200
  • Tube Capacity4 x 50 mL-4 x 5 to 15 mL-4 x 3.5 to 6.5 mL-4 x 0.5 to 3 mL
  • Number Of Tubes4
  • Length (in)15
  • Width (in)11
  • Height (in)13 3/4
  • Length (cm)38.1
  • Width (cm)27.9
  • Height (cm)34.9
  • Power (VAC)120
  • Power (Hz)60
  • Description4x50 mL Swing-Bucket Rotor, with adapter pkg

Includes

Four-place 50-mL swinging bucket rotor and 5-ft power cord

Key Features

  • Tube adapter options accommodate tube sizes from 0.5 to 50 mL
  • Digital keypad interface is glove-friendly
  • Quiet running centrifuge provides a pleasant work setting
  • No need to order extra tube adapters, package covers tube sizes from 0.5 to 15-mL.

More About this Item

This may be the only centrifuge you need—standard four-place swinging buckets
accommodate 50-mL tubes and additional rotor and adapter options accommodate
almost any tube size for your runs.
Two-line digital display shows status, time, rpm and RCF(g), and the 60-minute timer
signals when run is complete. Previous settings can be easily repeated for quick
testing. Stainless steel interior chamber is easily accessible for cleaning and
will withstand years of use.

The 17414-23 and 17414-24 models come complete with tube adapters (17414-31, 17414-32, 17414-33).
17414-31 covers 5 to 15-mL tubes
17414-32 covers 3.5-6.5-mL tubes
17414-33 covers 0.5 to 3-mL tubes
This centrifuge runs on 120 VAC, 60 Hz power.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat