Cole-Parmer Centrifuge Tube Filter, 50 mL, .22 µm; 12/cs

Representative image only.
Cole-Parmer Item # EW-06336-93
Ideal for sterile filtration of cell culture media
  • Polyethersulfone (PES) membrane provides fast flow rates and low binding
  • Features a 0.22 μm PES membrane pore
  • Sterilized by gamma irradiation and packaged in individual bags

$120.00USD / Case of 12

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialPolyethersulfone (PES)
  • Pore Size (µm)0.22
  • Membrane Diameter (mm)50
  • Capacity (mL)50
  • SterileYes
  • ColorClear
  • DescriptionCentrifuge Tube Filter, 50 mL, .22 µm; 12/cs

Key Features

  • Polyethersulfone (PES) membrane provides fast flow rates and low binding
  • Features a 0.22 μm PES membrane pore
  • Sterilized by gamma irradiation and packaged in individual bags

More About this Item

The centrifuge tube filtration system includes the filter unit, a 50-mL centrifuge tube with cap, and stand. System eliminates a sample transfer step by filtering directly into a tube. Use the stand to secure the centrifuge tube in place during filtration and to hold additional tubes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat