Cole-Parmer Centrifuge Tube Stand, 50 mL; 1/ea

Representative image only.
Cole-Parmer Item # EW-06696-05
Space-saving compact size
  • Accepts 25 x 50 mL tubes

PRODUCT OPTIONS

$52.50USD / Case

SPECS & DESCRIPTION

Specifications & Description

  • Max Tube Size (mL)50
  • Tubes Held25
  • Length (in)9 1/10
  • Width (in)7 19/32
  • Height (in)1 19/64
  • Length (mm)231
  • Width (mm)193
  • Height (mm)33
  • MaterialPolypropylene
  • ColorGreen
  • DescriptionCentrifuge Tube Stand, 50 mL; 1/ea

Key Features

  • Accepts 25 x 50 mL tubes

More About this Item

Green polypropylene tube racks are reusable and recyclable. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat