This item is now discontinued. Please browse similar items

Cole-Parmer Centrifuge Tube Stand, Multiple size, 1/ea

Representative image only.
Cole-Parmer Item # EW-06696-01
Space-saving compact size
  • Accepts multiple sizes—one 50 mL tube, three 15 mL tubes, and three 1.5 mL microcentrifuge tubes

SPECS & DESCRIPTION

Specifications & Description

  • Min Tube Size (mL)1.5
  • Max Tube Size (mL)50
  • Tubes Held7
  • Length (in)7 43/64
  • Height (in)2
  • Length (mm)195
  • Height (mm)51
  • MaterialPolypropylene
  • ColorGreen
  • DescriptionCentrifuge Tube Stand, Multiple size, 1/ea

Key Features

  • Accepts multiple sizes—one 50 mL tube, three 15 mL tubes, and three 1.5 mL microcentrifuge tubes

More About this Item

Green polypropylene tube racks are reusable and recyclable. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat