Cole-Parmer Ceramic Stirrer, 4" x 4", 120V

Representative image only.
Cole-Parmer Item # EW-04807-30
Compact, space-saving design ideal for any lab
  • Integral ring-stand holder accommodates 1/2'' diameter support rod

PRODUCT OPTIONS

$929.00USD / Each

$160.00USD / Each

for an additional
$160.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought with...
Cole-Parmer ThinTouch™ Nitrile Gloves
$9.00 - $67.50USD / Case of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)4
  • Top Plate Width (in)4
  • Top Plate Length (cm)10.16
  • Top Plate Width (cm)10.16
  • Top Plate MaterialCeramic
  • Low Speed (rpm)100
  • High Speed (rpm)1200
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)1
  • Plug TypeUS Standard
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionCeramic Stirrer, 4" x 4", 120V

Includes

6-ft cord with plug.

Key Features

  • Integral ring-stand holder accommodates 1/2'' diameter support rod

More About this Item

Use these compact stirrers for your routine lab work. Units feature a corrosion resistant ceramic top which is easy to clean.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat