Cole-Parmer Essentials Chemically Inert PTFE Bottle, 2000 mL

Representative image only.
Cole-Parmer Essentials Item # EW-06300-44
Can be used with most chemical compounds and corrosive environments

PRODUCT OPTIONS

$907.50USD / Each

BUY MORE & SAVE

  • 1-4$907.50USD / Each
  • 5-9$816.75USD / Each
  • 10+$726.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialPolytetrafluoroethylene (PTFE)
  • Cap MaterialPolytetrafluoroethylene (PTFE)
  • Cap / Stopper Size60 mm
  • Cap ColorWhite
  • Bottle ColorWhite
  • AutoclavableYes
  • Withstands High Temperature (° F)540
  • Outside Diameter (OD) (in)4 3/4
  • Outside Diameter (OD) (cm)12
  • Overall Height (in)9 1/2
  • Overall Height (cm)24
  • DescriptionChemically Inert PTFE Bottle, 2000 mL, 1/Pk

More About this Item

These leakproof PTFE bottles are ideal for low-temperature applications up to 540°F (280°C) and should not be used with pressure applications. Bottles are isostatically molded to provide a smooth internal finish. Chemically resistant and inert; can be used with most chemical compounds and corrosive environments. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat