Cole-Parmer Colored PCR Tubes, Green, 0.2 mL; 500/Pk

Representative image only.
Cole-Parmer Item # EW-67104-04
Obtain short cycle times while staying organized
  • Integrated flip-cap, matte writing surface, and five colors to choose from
  • Ultra-thin walls for rapid heat transfer and faster cycle times
  • High-purity polypropylene construction is free from RNase, DNase, endotoxins, and human DNA
  • Withstand temperatures of –20 to 122°C

PRODUCT OPTIONS

$85.50USD / Pkg of 500

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Tube Capacity (mL)0.2
  • Tube MaterialPolypropylene
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Cap IncludedYes
  • DescriptionColored PCR Tubes, Green, 0.2 mL; 500/Pk

Key Features

  • Integrated flip-cap, matte writing surface, and five colors to choose from
  • Ultra-thin walls for rapid heat transfer and faster cycle times
  • High-purity polypropylene construction is free from RNase, DNase, endotoxins, and human DNA
  • Withstand temperatures of –20 to 122°C

More About this Item

PCRmax consumable products are specifically designed for amplifying nucleic acids during the Polymerase Chain Reaction (PCR) process. Certified RNase, DNase, and pyrogen safe to ensure no degradation of the target or amplified product.
Autoclavable

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat