Cole-Parmer Compact Pressure Switch, 3.0 to 100 psig

Representative image only.
Cole-Parmer Item # EW-68061-10
  • Compact size is ideal for tight areas
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Pressure (PSI)3
  • Max Pressure (PSI)100
  • Min Temperature (° F)-65
  • Max Temperature (° F)225
  • Min Temperature (° C)-54
  • Max Temperature (° C)107
  • Wetted Materials303 SS
  • Process Connection1/8\" NPT(M)
  • Unit Of Measurementpsi
  • Electrical Connections11\" L wire leads
  • Switch output5 A at 250 VAC/28 VDC
  • OutputSPDT
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Height (in)2 1/2
  • Diameter (in)1 3/32
  • Height (cm)6.4
  • Diameter (cm)2.8
  • DescriptionCompact Pressure Switch, 3.0 to 100 psig
  • Warranty3 year
3 Year WarrantyUL Listed.

Key Features

  • Compact size is ideal for tight areas
  • 3 year warranty

More About this Item

Use these switches to control pumps or valves or to alert the operator when the pressure/vacuum increases or decreases. Switches feature a SPDT relay that is actuated when the pressure/vacuum setpoint is exceeded. Easily adjust switches to the desired setpoint. Simply loosen the knurled locking ring, set the sliding gauge pointer to the desired setting, and tighten the locking ring—the switch is ready to use. Includes mounting bracket and 11"L wire leads.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat