Benchmark Scientific Compact UV Transilluminator; 230V

Representative image only.
Benchmark Scientific Mfr # E3000-E – Item # EW-97623-51
Compact design with large, 16 x 19 cm, viewing area
  • View gels at either 50% or 100%—dual intensity setting
  • 302 nm midrange UV operation—ideal for EtBr excitation
  • 8-watt UV bulb array provides even exposure across entire surface
  • Hinged cover opens 90° to accommodate documentation equipment
  • 2 year warranty

PRODUCT OPTIONS

$1,260.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wavelength302
  • Filter Length (cm)19
  • Filter Width (cm)16
  • Width (in)26 45/64
  • Height (InchShort)5 1/2
  • Depth (in)13
  • Width (cm)10.5
  • Height (cm)14
  • Depth (cm)33
  • Bulb / Tube TypeUV
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionCole-Parmer Compact UV Transilluminator; 230V
  • Warranty2 Years
Two year warranty

Key Features

  • View gels at either 50% or 100%—dual intensity setting
  • 302 nm midrange UV operation—ideal for EtBr excitation
  • 8-watt UV bulb array provides even exposure across entire surface
  • Hinged cover opens 90° to accommodate documentation equipment
  • 2 year warranty

More About this Item

Optimize bench space with this UV transilluminator. The small footprint has an expanded exposure area for viewing larger gels, or multiple smaller ones. Generous black-glass filter surface is easy to clean, durable, and scratch resistant.
Dual intensity settings allow for observation at 50% or 100%—ideal for many applications. 302 nm wavelength output is compatible with ethidium bromide, Gel Red™, Gel Green™, SYBR® Green, SYBR® Safe, and Diamond™ Nucleic Acid Stains.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat