Cole-Parmer Compression fittings, Reducing union, Kynar,5/8" x 3/8" OD, 2-7/16", 1-1/16", 11/32"

Representative image only.
Cole-Parmer Item # EW-30805-10

$186.00USD / Pkg of 10

BUY MORE & SAVE

  • 1-9$186.00USD / Pkg of 10
  • 10-49$167.40USD / Pkg of 10
  • 50-99$158.10USD / Pkg of 10
  • 100+$148.80USD / Pkg of 10

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPVDF
  • Sterilization MethodAutoclave or ethylene oxide (ETO)
  • Connection TypeCompression
  • Compression Size / Tube Od (Port 1) (in)5/8
  • Compression Size / Tube Od (Port 2) (in)3/8
  • Orifice Dimensions (in)11/32
  • Orifice Dimensions (mm)8.73
  • Fitting Length (in)2 7/16
  • Fitting Width (in)1 1/16
  • Fitting Width (mm)27
  • DescriptionCompression fittings, Reducing union, Kynar,5/8" x 3/8" OD, 2-7/16", 1-1/16", 11/32"

More About this Item

Very good chemical resistance. Rated to 220 psi maximum at 77ºF ( 25ºC). Usable from 32 to 212ºF (0 to 100ºC).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat