This item is now discontinued. We recommend the following as suggested replacements: EW-35462-11

Traceable Conductivity/TDS Pocket Tester with Calibration

Representative image only.
Traceable Item # EW-19601-11
Conductivity pocket testers make it easy for everyone to report identical readings
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Waterproof pocket testers fulfill CAP, ASTM, NCCLS, CLSI, ACS, CLIA, AOAC, EPA, APHA, AWWA, WEF, USGS, USP and ISO
  • Simply turn on, and insert - dual display shows results and temperature
  • Hold key plus arrow keys for calibrating to standards
  • Temperature range is 32.0 to 122.0°F (0.0 to 50.0°C)
  • Temperature compensation permits readings to be automatically referenced to the international standard of 25°C or user may set a programmable temperature coefficient
  • Tester size is 1-1/4 inches in diameter x 6-1/2 inches, weight is 2-1/4 ounces
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeTester
  • Display typeLCD
  • Conductivity Resolution1.0 μS; 0.1 or 1.0 mS
  • Conductivity Accuracy±1% FS, + 1 digit
  • Min TDS0 to 1999 ppm
  • Min Temperature (° C)-5
  • Max Temperature (° C)50
  • Min Temperature (° F)23
  • Max Temperature (° F)122
  • Temperature compensationAutomatic
  • Temperature Coefficient0 to 4%/°C
  • DescriptionTraceable® Conductivity/TDS Pocket Tester with Calibration
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Waterproof pocket testers fulfill CAP, ASTM, NCCLS, CLSI, ACS, CLIA, AOAC, EPA, APHA, AWWA, WEF, USGS, USP and ISO
  • Simply turn on, and insert - dual display shows results and temperature
  • Hold key plus arrow keys for calibrating to standards
  • Temperature range is 32.0 to 122.0°F (0.0 to 50.0°C)
  • Temperature compensation permits readings to be automatically referenced to the international standard of 25°C or user may set a programmable temperature coefficient
  • Tester size is 1-1/4 inches in diameter x 6-1/2 inches, weight is 2-1/4 ounces
  • 1 year warranty

More About this Item

Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat