Cole-Parmer Conical-Bottom Centrifuge Tube, PP, 15 mL, Resealable Bag; 500/cs

Representative image only.
Cole-Parmer Item # EW-06336-88
Separate samples without fear of leakage
  • Flat polyethylene tube cap with compressible liner creates stable seal
  • Bold black graduations are easy-to-read and accurate to ±2%
  • Large white marking area simplifies identification

PRODUCT OPTIONS

$116.00USD / Case of 500

SPECS & DESCRIPTION

Specifications & Description

  • Max RCF x g12000
  • SterileYes
  • Tube Capacity (mL)15
  • Tube MaterialPolypropylene
  • Tube ColorClear
  • Tube Bottom ShapeConical
  • Cap IncludedYes
  • Cap StyleFlat Top
  • GraduationsYes
  • DescriptionCentrifuge Tube, 15 mL, Resealable Bag; 500/cs

Includes

flat top caps.

Key Features

  • Flat polyethylene tube cap with compressible liner creates stable seal
  • Bold black graduations are easy-to-read and accurate to ±2%
  • Large white marking area simplifies identification

More About this Item

Clear polypropylene (PP) conical bottom centrifuge tubes withstand temperatures from -80 to 120°C (-112 to 248°F). The 15-mL tubes have a maximum RCF range of 12,000 g while the 50-mL tubes can perform at speeds up to 16,000 RCF x g. Tubes are available sterile-packed in resealable bags or recyclable polypropylene racks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat