Cole-Parmer Console drive; 115 VAC, 50/60 Hz

Representative image only.
Cole-Parmer Item # EW-75211-10
Permanent-magnet, direct-current (PMDC) motor is built for long-term applications
  • 100:1 speed-control range controls flow over a wide range
  • Separate on-off switch maintains speed (flow) setting when drive is powered down
  • Maximum continuous-duty flow rates possible with Micropump® A-mount pump heads
  • Gradual, one-second acceleration for smooth flow rate changes

PRODUCT OPTIONS

$966.00USD / Each

$133.00USD / Each

for an additional
$133.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Motor RPM (rpm)50
  • Max Motor RPM (rpm)5000
  • Motor Enclosure TypePMDC
  • Enclosure IP RatingIP 22
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (amps)2
  • Duty Cycle ContinuousYes
  • Max Temperature (° F)104
  • Min Temperature (° F)32
  • Max Temperature (° C)40
  • Min Temperature (° C)0
  • Width (in)6.375
  • Width (cm)16.2
  • Length (in)8.5
  • Length (cm)21.6
  • Height (in)5.1875
  • Height (cm)13.2
  • UL(US) Regulatory ApprovalYes
  • UL(Canada) Regulatory ApprovalYes
  • UL Recognized Regulatory ApprovalYes
  • Motor hp0.07
  • DescriptionConsole drive; 115 VAC, 50/60 Hz
Two year warranty

Includes

a 6-ft (1.8-m) modular line power cord; the 115 VAC model has a U.S. standard plug and the 230 VAC model has an IEC 320/CEE 22 connector (specify country to obtain correct plug).

Key Features

  • 100:1 speed-control range controls flow over a wide range
  • Separate on-off switch maintains speed (flow) setting when drive is powered down
  • Maximum continuous-duty flow rates possible with Micropump® A-mount pump heads
  • Gradual, one-second acceleration for smooth flow rate changes

More About this Item

Simple variable speed control provides flow control for many fluid handling applications from filtration to chemical injection.

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
Cole-Parmer Console drive; 115 VAC, 50/60 Hz
 
2.6

(based on 7 reviews)

33%

of respondents would recommend this to a friend.

Pros

  • Easy to use (7)
  • Works properly (4)

Cons

  • Not durable (5)

Best Uses

  • In the lab (5)
    • Reviewer Profile:
    • Academic/professional researcher (5)

Reviewed by 7 customers

Displaying reviews 1-7

Back to top

 
1.0

Brushing placed next to circuit board

By 

from Hawaii

About Me Academic/Professional Researcher

Pros

  • Easy To Use

Cons

  • Breaks Easily

Best Uses

  • In The Lab

Comments about Cole-Parmer Console drive; 115 VAC, 50/60 Hz:

Reading some of the reviews, I am surprised this is still being sold. It is very badly designed. I too had the same problem of a fuse blowing. Upon closer inspection with one of the guys from our University work shop we noted the carbon from the brushes where covering the circuit board and the circuit board was totally unprotected from this. I had to replace the circuit board. We bought a second pump, as a back up and when it arrived it didn't work. I am spending more time trying to fix this pump than doing experiments with it!

 
5.0

Ten Years and still dependable

By 

from Rock City, IL

About Me Academic/Professional Researcher

Pros

  • Easy To Use
  • Works Properly

Cons

    Best Uses

    • In The Lab

    Comments about Cole-Parmer Console drive; 115 VAC, 50/60 Hz:

    I purchased one of these in 2003 and it is still working over the past 10 years. My pump was made in the USA in 2003. I see the new machines are made in China.

    (1 of 1 customers found this review helpful)

     
    2.0

    Breaks inexplicably

    By 

    from Hawaii

    About Me Student

    Verified Reviewer

    Pros

    • Easy To Use

    Cons

    • Breaks Easily

    Best Uses

      Comments about Cole-Parmer Console drive; 115 VAC, 50/60 Hz:

      We're on the second one of these in our lab, the first one broke inexplicably and now the grad student using it doesn't want to push it above 1/3 power on the dial setting for fear of making the second one break.

      (2 of 2 customers found this review helpful)

       
      2.0

      Works well while it works

      By 

      from Ann Arbor

      About Me Academic/Professional Researcher

      Verified Reviewer

      Pros

      • Easy To Use
      • Works Properly

      Cons

      • Breaks Easily

      Best Uses

      • In The Lab

      Comments about Cole-Parmer Console drive; 115 VAC, 50/60 Hz:

      We experienced same issue as the two others already reported. After 6 months of use it blew a fuse and following the replacement fuse it would operated at a single high speed and blow a subsequent fuse replacement. Just sent it in for service - 8-14 days plus shipping time. Good thing it comes with 2 year warranty.

      (1 of 1 customers found this review helpful)

       
      2.0

      Blown fuse and bad controller

      By 

      from Cincinnati, OH

      About Me Academic/Professional Researcher

      Pros

      • Easy To Use

      Cons

      • Breaks Easily

      Best Uses

      • In The Lab
      • Research

      Comments about Cole-Parmer Console drive; 115 VAC, 50/60 Hz:

      Interesting that Cole-Parmer has not had any other complaints regarding this drive than that of Reclamation Man. I submitted a query to C-P tech support several months ago about this drive that first blew a fuse. After the fuse was replaced, the speed control would not work, the motor would spin at a single, high speed. I never received a response from C-P. So, count this as the second report of this drive blowing a fuse for no apparent reason and then not working properly afterward.

      (1 of 1 customers found this review helpful)

       
      1.0

      second dead soldier, only lasted months

      By 

      from Idaho

      About Me Academic/Professional Researcher

      Pros

      • Accurate
      • Easy To Use
      • Works Properly

      Cons

      • Breaks Easily

      Best Uses

      • Short-term lab use

      Comments about Cole-Parmer Console drive; 115 VAC, 50/60 Hz:

      The first one we had worked great, lasted a very long time, the second and third both blew their fuse for no apparent reason after a few months. replace the fuse it blows in about 1-second. motor turns free and no apparent problems with brushes, etc...

      Disappointing for what would be a very nice magnetic-coupled pump drive at this price.

       
      5.0

      C-P Console drive for A-mount Micropumps

      By 

      from Houston, TX

      About Me Lab Assistant

      Verified Buyer

      Pros

      • Durable
      • Easy To Use
      • Works Properly

      Cons

        Best Uses

        • In The Lab
        • Research

        Comments about Cole-Parmer Console drive; 115 VAC, 50/60 Hz:

        Really delivers in always-on applications. I've had it fall several times from about 4 feet onto a concrete floor - takes a beating and keeps on feeding.

        Displaying reviews 1-7

        Back to top

        Q&A

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        10 Questions | 10 Answers
        Displaying questions 1-10
        • Q:

          Does the magnetic drive allow the pumps to "Dead Head" or stall out against a closed valve?
          Asked on 6/8/2016 by Jim from United States

          1 answer

          • STAFF EXPERT

            A:

            This is a gear pump so it is not recommended to dead head.

            Answered on 6/9/2016 by Danielle from Technical Support
        • Q:

          Does this unit operate under constant power or constant speed?
          Asked on 6/10/2015 by NSSDIVER from Central New York

          1 answer

          • STAFF EXPERT

            A:

            This drive is designed for continuous use.

            Answered on 6/10/2015 by Polo from Technical Support
        • Q:

          I have a micropump head model 73003-14 which is rated to 250 F / 120 C. I need a drive, but I see this console drive is rated only to 104 F / 40 C. I need to pump an 80 C fluid. Is this drive sufficiently insulated from the pump head that I can use it for this application?
          Asked on 2/11/2015 by Mike C. from Freeport, TX

          1 answer

          • STAFF EXPERT

            A:

            Depending on the drive, the pump head is sufficiently insulated from the drive. However, some systems have a lower system maximum temperature.

            Answered on 2/11/2015 by Danielle from Technical Support
        • Q:

          Do you happen to have replacement motors for this pump and or brush kits for the motor?
          Asked on 4/25/2014 by Blake from San Jose Ca

          1 answer

          • STAFF EXPERT

            A:

            The replacement motor brushes for this drive would be 07520-04. Replacement of the motor would require the unit to be sent back to Cole-Parmer. Please feel free to contact our applications department for further information on this process.

            Answered on 4/25/2014 by James from Technical Support
        • Q:

          Can this pump be used with peanut oil? The viscosity is around 38 cst
          Asked on 3/5/2014 by cgarr from Grand Rapids MI

          1 answer

          • STAFF EXPERT

            A:

            This is a gear pump drive only; when used with one of the A-mount pump heads it is ideal for pumping oil and other viscous fluids.

            Answered on 3/5/2014 by Dan from Technical Support
        • Q:

          Hello,

          I need a metering pump to handle a flow range between 1-50 litre /minute. (changing the flow time to time , manually or automatically)

          Can the pump do this job ?

          What are the size of tubing ? ( input-output )

          Is this pump resistant to ozone dissolved in water ? (ozone concentration 10ppm)
          Thanks.
          Asked on 12/3/2013 by Sasan from Montreal,Quebec

          1 answer

          • STAFF EXPERT

            A:

            This is a specialized pump drive designed for small gear pump heads. You will likely want a much larger pump for 1-50 LPM, such as part number: 75800-33.

            Answered on 12/3/2013 by Jack from Technical Support
        • Q:

          Can the fuse be replaced to extend the life of the pump ??
          Asked on 10/17/2012 by Peter

          1 answer

          • STAFF EXPERT

            A:

            Yes, please see part number 77500-25 for the replacement fuses.

            Answered on 10/17/2012 by Jen from Technical Support
        • Q:

          what is the weight of this unit?
          thanks
          Asked on 2/1/2012 by Dan from Cincinnati

          1 answer

          • STAFF EXPERT

            A:

            The shipping weight on this item is 11.25 lbs.

            Answered on 2/1/2012 by Jay from Customer Service
        • Q:

          I would like to know the operation time of the fowwling Model: 75211-10 115 VAC, 50/60 Hz.
          Thank you.
          Asked on 3/28/2011 by Anonymous

          1 answer

          • STAFF EXPERT

            A:

            This drive is designed for continuous use; there is no limit on the operation time.

            Answered on 3/29/2011 by Jon from Technical Support
        • Q:

          Hi,
          I have this kind of pump in the lab, model:75211-15, 50-5000 RPM.
          I would like to know what is the gap between the gears in this model.
          Regards,
          Aleks
          Asked on 10/20/2010 by Aleks from Birmingham

          1 answer

          • STAFF EXPERT

            A:

            The part number you listed is for the pump drive, and the gears you're wondering about are inside the pump head. We would need the part number of the pump head in order to answer this query. Please contact our technical application specialists for additional assistance (contact information can be found in the "contact us" section on the web page).

            Answered on 10/21/2010 by Jack from Technical Support
        Displaying questions 1-10

        Do you have a question about this product? 

        CUSTOMER SUPPORT

        Need Help with this product?

        Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

        Call Us At1-800-323-4340
        Live chat