Cole-Parmer Console drive; 230 VAC, 50/60 Hz (Reconditioned)

Representative image only.
Cole-Parmer Item # EW-00358-II
Permanent-magnet, direct-current (PMDC) motor is built for long-term applications
  • 100:1 speed-control range controls flow over a wide range
  • Separate on-off switch maintains speed (flow) setting when drive is powered down
  • Maximum continuous-duty flow rates possible with Micropump® A-mount pump heads
  • Gradual, one-second acceleration for smooth flow rate changes
  • 230 VAC operation

$784.17USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Motor RPM (rpm)50
  • Max Motor RPM (rpm)5000
  • Motor Enclosure TypePMDC
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)1
  • Duty Cycle ContinuousYes
  • Max Temperature (° F)104
  • Min Temperature (° F)32
  • Max Temperature (° C)40
  • Min Temperature (° C)0
  • Width (in)6.375
  • Width (cm)16.2
  • Length (in)8.5
  • Length (cm)21.6
  • Height (in)5.1875
  • Height (cm)13.2
  • UL(US) Regulatory ApprovalYes
  • UL(Canada) Regulatory ApprovalYes
  • UL Recognized Regulatory ApprovalYes
  • Motor hp0.07
  • DescriptionConsole drive; 230 VAC, 50/60 Hz

Includes

a 6-ft (1.8-m) modular line power cord; the 115 VAC model has a U.S. standard plug and the 230 VAC model has an IEC 320/CEE 22 connector (specify country to obtain correct plug).

Key Features

  • 100:1 speed-control range controls flow over a wide range
  • Separate on-off switch maintains speed (flow) setting when drive is powered down
  • Maximum continuous-duty flow rates possible with Micropump® A-mount pump heads
  • Gradual, one-second acceleration for smooth flow rate changes
  • 230 VAC operation

More About this Item

Simple variable speed control provides flow control for many fluid handling applications from filtration to chemical injection.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat