Cole-Parmer Covered Container, 304 SS, 8 qt

Representative image only.
Cole-Parmer Item # EW-07258-00
No more contamination of samples
  • Keep dirt and other contaminants out with included lid
  • Beaker features a 7-7/8 qt (7.45 L) capacity with 8" diameter and 9-3/8" height
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)7.5
  • Capacity (Qt)7.5
  • MaterialStainless Steel
  • Cap MaterialStainless Steel
  • Overall Height (in)9 3/8
  • Overall Height (cm)23.8
  • Outside Diameter (OD) (in)8
  • Outside Diameter (OD) (cm)20.3
  • DescriptionCovered Container, 304 SS, 8 qt
Two year warrantyNSF international certified

Key Features

  • Keep dirt and other contaminants out with included lid
  • Beaker features a 7-7/8 qt (7.45 L) capacity with 8" diameter and 9-3/8" height
  • 2 year warranty

More About this Item

Highly non-corrosive 304 stainless steel (SS) can be safely heated up to 650°F (182°C). Smooth finish provides for easy cleaning.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat