This item is now discontinued. We recommend the following as suggested replacements: EW-24503-01

Cole-Parmer CT-5 200/bg Pipette Tips, 1-10 mL, Bulk; 250/Bag

Representative image only.
Cole-Parmer Item # EW-25711-74
Universal fit pipettor tips for educational and general laboratory applications
  • Precision molded from virgin, chemically-resistant and contamination-free, polypropylene (PP)
  • Tested for fit and function with the most widely used pipettes on the market
  • Fully autoclavable in steam at 121°C for 15 minutes.
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10000
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)10
  • Tip Volume (mL)10
  • Min Dispensing (mL)1
  • Max Dispensing (mL)10
  • Color CodeNatural
  • Package OfBulk; 250/Bag
  • Compatible withCole-Parmer macro-volume pipette, 1-10 mL (21600-74)
  • DescriptionPipette Tips, 1-10 mL, Bulk; 250/Bag
  • Warranty2 year
Two year warranty

Key Features

  • Precision molded from virgin, chemically-resistant and contamination-free, polypropylene (PP)
  • Tested for fit and function with the most widely used pipettes on the market
  • Fully autoclavable in steam at 121°C for 15 minutes.
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat