Cole-Parmer Essentials Cylindrical Tank with Cover, PP; 55 gallon, 36" H x 22" OD

Representative image only.
Cole-Parmer Item # EW-06317-78
Sturdy design complies with with FDA 21 CFR 117.1520
  • Contain drips with stepped-flange design
  • Get easier sampling of liquids—tanks over 30 gallons are designed for near-total drainage
  • No seperate part number for lid—all tanks include lid of same thickness
  • Rated for use with 1.8 specific gravity media
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene
  • Wall thickness (in)0.25
  • Volume (Gal)55
  • Volume (Liters)208
  • Height (in)36
  • Height (cm)91.44
  • Outside Diameter (OD) (in)22
  • Max Temperature (° F)220
  • Max Temperature (° C)104
  • DescriptionCylindrical Tank with Cover, PP; 55 gallon, 26\" H x 22\" OD
  • Warranty1 Year
1 Year Warranty

Key Features

  • Contain drips with stepped-flange design
  • Get easier sampling of liquids—tanks over 30 gallons are designed for near-total drainage
  • No seperate part number for lid—all tanks include lid of same thickness
  • Rated for use with 1.8 specific gravity media
  • 1 year warranty

More About this Item

High-density polyethylene (HDPE) tanks come with or without a needle-type polypropylene spigot. Spigot has 1-1/8"-12 female screw thread. Spigot is mounted on a welded polyethylene boss and accepts 5/8" ID tubing.
Polypropylene (PP) tanks offer good stress-crack and chemical resistance. Maximum service temperature up to 104°C (220°F).
Black HDPE Tanks are manufactured with a pigmentation that protects the tank from UV light and can be used outdoors without deterioration from sunlight. Black color protects photo-sensitive media.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat