Cole-Parmer Datalogging Digital Pressure Gauge, 60 psi

Representative image only.
Cole-Parmer Item # EW-68086-24
270° bar graph reads 0 to 100% of scale
  • Log up to 60 records — time interval or event triggered
  • Features tare, peak, hold, and min/max functions
  • Selectable auto-off of 2, 4, 8, 16, and 32 minutes
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale (BFSL) or two digit counts, whichever is greater
  • Dial Size (in)5.5
  • Dial Size (mm)140
  • Min Pressure (PSI)0
  • Max Pressure (PSI)60
  • Min Temperature (° F)0
  • Max Temperature (° F)160
  • Min Temperature (° C)-18
  • Max Temperature (° C)71
  • Wetted Materials316L SS
  • CasePhenolic
  • Lens MaterialPolycarbonate
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi, \" Hg, mm Hg, kPa, mbar, bar, \" WC
  • Display5-digit LCD, 0.68\" H (17 mm)
  • Battery TypeTwo C
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.01
  • DescriptionDatalogging Digital Pressure Gauge, 60 psi
  • Warranty1 year
1 Year WarrantyIP 65

Key Features

  • Log up to 60 records — time interval or event triggered
  • Features tare, peak, hold, and min/max functions
  • Selectable auto-off of 2, 4, 8, 16, and 32 minutes
  • 1 year warranty

More About this Item

Gauges feature user-selectable units of measure and a built-in lockout feature that prevents unauthorized access. Menu is easily accessed via the four-button controls on face of gauge. Use in many applications such as line pressure, vessel pressure, and force measurement. Large, 5-1/2" display allows you to read pressure via bar graph or numeric readout at far distances.

Choose the battery-operated units for remote monitoring of pressure where power is not accessible, or choose the voltage-powered units with 4 to 20 mA output. Units with 4 to 20 mA output allow you to send pressure measurement readings to recorders, data loggers, or PLCs for switching or pump control applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat