Cole-Parmer Digital Gauges with Visual Alarm, 0 to 60 psi

Representative image only.
Cole-Parmer Item # EW-68924-06
All stainless steel sensor is vibration, shock, and weather resistant
  • Tare, peak, and hold functions are standard
  • Auto-off after 5 minutes
  • User-selectable units of measure; PSI, BAR, MPA
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Dial Size (in)3
  • Dial Size (mm)77
  • Min Pressure (PSI)0
  • Max Pressure (PSI)60
  • Min Temperature (° C)-10
  • Wetted Materials304L SS, 316L SS
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi, bar, kg/cm²
  • Display4-digit LCD, 0.65\"H
  • Battery TypeOne 9 V (included)
  • Battery Life700 to 900 hours
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.01 psi
  • DescriptionDigital Gauges with Visual Alarm, 0 to 60 psi
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 67

Key Features

  • Tare, peak, and hold functions are standard
  • Auto-off after 5 minutes
  • User-selectable units of measure; PSI, BAR, MPA
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat