Cole-Parmer WB-400 Digital General-Purpose Water Bath, 5 L; 120 VAC

Representative image only.
Cole-Parmer Item # EW-12105-86
Get digital accuracy at an analog price
  • Recall settings at the touch of a button—program up to 5 commonly used set points
  • Know when process is complete with built-in timer
  • Easy-to-read TFT display shows your choice of °C or °F
  • Features high-temperature alarm and safety shutdown
  • 3 year warranty

PRODUCT OPTIONS

$939.00USD / Each

$260.00 - $333.00USD / Each

for an additional
$260.00USD / Each
for an additional
$333.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeUtility Water Bath
  • Reservoir Capacity (L)5
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient +5
  • Temperature Uniformity (° C)±0.2
  • Temperature Stability (° C)0.1°C
  • High-Temperature CutoffYes
  • Width (in)14 1/2
  • Length (in)12
  • Height (in)13 1/2
  • Working Area Depth (in)6
  • Bath Opening Width (in)10 51/64
  • Bath Opening Length (in)5
  • Heater Wattage (watts)360
  • Temperature Sensor100 Ω Pt RTD
  • Drain ValveNo
  • Display TypeTFT
  • Wetted Materials304 SS
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionDigital General-Purpose Water Bath, 5 L; 120 VAC
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneISO 9001:2008 Certified Supplier

Key Features

  • Recall settings at the touch of a button—program up to 5 commonly used set points
  • Know when process is complete with built-in timer
  • Easy-to-read TFT display shows your choice of °C or °F
  • Features high-temperature alarm and safety shutdown
  • 3 year warranty

More About this Item

Cole-Parmer utility baths combine precise temperature control and excellent temperature stability to provide you with reliable heating. These baths feature dual thermostats — a primary microprocessor-based temperature controller that provides ±0.1°C stability (±0.2°C uniformity), and a secondary over-temperature safety sensor prevents samples from overheating. For optimal temperature accuracy, the primary controller can be calibrated to your reference thermometer.

The stainless steel tank is seamless—no welds to leak or rust—and the rounded corners provide an easy-to-clean interior. The high-dome, hinged polycarbonate lid tilts out of the way, while allowing complete view of the sample and condensation to drain back. The larger 10-, 20-, and 28-liter models also feature a rear-mounted drain.

Select operation in English, Spanish, French, Chinese, or German.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat