Cole-Parmer Digital Hot Plate 5-1/4" round; 110 VAC

Representative image only.
Cole-Parmer Item # EW-04661-23
Simple and precise heating at your fingertips
  • Innovative fingertip control even while wearing gloves
  • Dual timer modes for more accurate control
  • Sealed casing keeps spills away from interior for maintenance-free operation
  • LCD shows set and actual temperature
  • Hot top warning lights protects you from accidental burns
  • Ceramic-coated aluminum surface offers a robust top plate with excellent heat transmission
  • 3 year warranty

PRODUCT OPTIONS

$575.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Diameter (in)5 19/64
  • Top Plate Diameter (cm)13.5
  • Top Plate MaterialCeramic Coated Aluminum
  • Max Temperature (° F)644
  • Max Temperature (° C)340
  • Temperature Accuracy (° F)±41
  • Temperature Accuracy (° C)±5
  • Length (in)10 5/8
  • Width (in)6 7/8
  • Height (in)3
  • Length (cm)27
  • Width (cm)17.5
  • Height (cm)7.6
  • Min Operating Temperature (° F)41
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)5
  • Max Operating Temperature (° C)40
  • Timer range0 - 9 Hours
  • Power (VAC)110
  • Power (Hz)50/60
  • Power (watts)600
  • DescriptionDigital Hot Plate 5-1/4\" round, 110V
  • Warranty3 Years
3 Year Warranty

Key Features

  • Innovative fingertip control even while wearing gloves
  • Dual timer modes for more accurate control
  • Sealed casing keeps spills away from interior for maintenance-free operation
  • LCD shows set and actual temperature
  • Hot top warning lights protects you from accidental burns
  • Ceramic-coated aluminum surface offers a robust top plate with excellent heat transmission
  • 3 year warranty

More About this Item

Sleek hot plate is simple to use and provides exact heating for all your benchtop needs. Intuitive control panel has a unique pad that allows all operations to be set using just your fingertip. An LCD shows both set and real-time parameters and is lockable to prevent accidental changes during use. Optimal heating is produced by an integrated temperature sensor and dual PID control that rapidly heats plate and maintains desired temperature. Dual temperature control circuits also ensure temperature stability in case one circuit malfunctions. Safety features include user-set safety temperature limit through main control panel, hot warning light indicator, and digital error code functions for easy troubleshooting.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat