Cole-Parmer Digital NEMA Gauge, 0 to 300 PSI; 1/4" NPT(M)

Representative image only.
Cole-Parmer Item # EW-68935-58
±0.25% test gauge accuracy
  • 316 stainless steel wetted parts
  • Fast response—3 readings per second
  • Temperature-compensated piezoresistive sensor
  • Factory-calibrated using NIST traceable standards
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale ±1 digit
  • Min Pressure (PSI)0
  • Max Pressure (PSI)300
  • Wetted Materials316 SS
  • CaseABS, polycarbonate
  • Process Connection1/4\" NPT(M)
  • Unit Of Measurementpsi
  • Display3.5-digit LCD, 0.5\" H
  • Battery TypeTwo AA (included)
  • Battery Life150 to 1500 hours
  • Enclosure RatingNEMA 4X
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution1 psi
  • DescriptionDigital NEMA Gauge, 0 to 300 PSI; 1/4\" NPT(M)
  • Warranty1 year
1 Year Warranty

Key Features

  • 316 stainless steel wetted parts
  • Fast response—3 readings per second
  • Temperature-compensated piezoresistive sensor
  • Factory-calibrated using NIST traceable standards
  • 1 year warranty

More About this Item

Note: NIST calibration report is NOT provided - order separately below

NEMA 4X Models feature a
red backlight for low-light
readability, polycarbonate
display window, UV-stabilized
ABS/polycarbonate case, front
on/off pushbutton, 5-minute
auto shutoff, front-accessible
calibration adjustments
(3000 and 5000 psi models
have internal calibration
pushbuttons). Battery life is
from 150 to 1500 hours; lowbattery
indication.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat