Cole-Parmer Digital Pressure Controller, 0 To 1 PSI ~ 3/4 NPT(F)

Representative image only.
Cole-Parmer Item # EW-68027-48
Digital display provides precise measurement and control
  • Use absolute units to measure and control vacuum
  • Accurate gauges and controllers offer digital communications capabilities
  • Simple process connection and small footprint allows for easy system integration
  • Units read PSI as standard. If you would like a different unit of measure, please contact our technical support for a custom configuration
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale (>0.04 psig)
  • Min Pressure (PSI)0
  • Max Pressure (PSI)1
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Wetted MaterialsBrass, glass, silicone, silicone RTV, Stainless Steel, Viton®
  • Process Connection3/4\" NPT(F)
  • Unit Of Measurementpsig, mm Hg, \" Hg, \" WC, mbar, Atm, Torr, kPa
  • Display4-digit LCD, 7/16\"H (1.1 cm)
  • Battery Type24 to 30 VDC
  • Output0 to 5 VDC, RS-232
  • Media CompatibilityDry, noncorrosive gases
  • Depth (in)5 1/2
  • Height (in)5 3/8
  • Width (in)3
  • Depth (cm)14
  • Height (cm)13.6
  • Width (cm)9.2
  • DescriptionDigital Pressure Controller, 0 To 1 PSI ~ 3/4 NPT(F)
  • WarrantyLimited Lifetime
Conformite EuropeenneLimited Lifetime Warranty

Key Features

  • Use absolute units to measure and control vacuum
  • Accurate gauges and controllers offer digital communications capabilities
  • Simple process connection and small footprint allows for easy system integration
  • Units read PSI as standard. If you would like a different unit of measure, please contact our technical support for a custom configuration
  • Limited Lifetime Warranty

More About this Item

Digital devices use multiple configurations to perform and solve pressure needs in all types of applications. From controlling low vacuum, measuring pressures up to 200 psi, or performing as a back pressure controller, these pressure meters and controllers can handle most process applications. Eliminate tedious and error-prone manual pressure meters and controllers by using the precise input and output signals with simple analog or digital signals. These signals can be used to send data to a recorder, PLC, or other pressure and flow products. The easy-to-read, 4-digit LCD display and integrated keypad around the display is all that is required to program the units for service.


Pressure meters are ideal for use in pharmaceutical processing, wastewater treatment centers, or any

High-Flow Pressure Controllers are designed to control high-flow pressures over 20 LPM. A large low-pressure drop valve allows for a positive pressure with high mass flow rates, as well as vacuum applications with inflated volumetric flow rates.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat