This item is now discontinued. Please browse similar items

Cole-Parmer Digital rapid-cool circulating bath, 13-liter, 120 VAC

Representative image only.
Cole-Parmer Item # EW-12101-41
  • Modulating refrigeration control system is up to 50% more energy efficient than traditional refrigeration systems
  • Redundant high-temperature and low-level safety

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionDigital rapid-cool circulating bath, 13-liter, 120 VAC

Includes

cover; one 2-ft length of Buna N tubing (13-mm ID); male adapters for 3/8", 1/4", and 3/16" tubing; and a 5-ft cord with either standard or European plug.

Key Features

  • Modulating refrigeration control system is up to 50% more energy efficient than traditional refrigeration systems
  • Redundant high-temperature and low-level safety

More About this Item

This bath features refrigeration control that only operates when there is a set point deviation, reducing energy usage by operating only when the heater and refrigeration unit are needed.
Model has digital readout and is equipped with a hermetically sealed compressor for years of maintenance free use. The 1/4'' NPT(F) threaded inlet and outlet is also standard; use with brass adapters for external circulation.


Digital Bath has full graphic backlit LCD lets you view operating conditions at a glance. A powerful five-speed duplex pump delivers 11 to 24 L/min for efficient circulation of liquids at extreme temperatures. Bath includes RS-232 interface.

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Q:

    I see the circulation rate is 11-24 L/min. What is the pressure produced by the pump? Consistant cooling capacity is important, so we need to know that minor changes in temperature related viscosity of the circulating cooling fluid (Isopar G) won't seriously affect this.
    Asked on 3/28/2013 by dave from gainesville, fl

    1 answer

    • STAFF EXPERT

      A:

      The maximum pump outlet pressure is 5PSI.

      Answered on 4/1/2013 by Dan from Technical Support
  • Q:

    What is the rated capacity in Btu/hr at various temperature levels for the unit?
    Asked on 5/24/2012 by Anonymous from xenia, ohio

    1 answer

    • STAFF EXPERT

      A:

      At 20 degrees Celcius = 900 Watts, at 0 degrees Celcius = 825 watts, at -30 degrees
      Celcius = 200 watts.

      Answered on 5/25/2012 by Rita from Customer Service
  • Q:

    We are looking for a bath cleaner for this unit. The manual suggests Bath Cleaner, conentrate, 8 oz part # of 004-300050. I can not find this product. Could you please find this product or suggest an alterante pruduct to clean the resevior.
    Asked on 12/27/2011 by Anonymous

    1 answer

    • Staff Reviewer

      A:

      Please see our part number 00287WU for the cleaner you have referenced.

      Answered on 12/28/2011 by Jen from Technical Support
Displaying questions 1-3

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat