Cole-Parmer Disposable In-Line Gas/Liquid Filters; Nylon w/ silica gel, 99% gas; 10/Pk

Representative image only.
Cole-Parmer Item # EW-02908-64
Choose opaque KYNAR® PVDF for the best chemical compatibility or transparent nylon for lower cost
  • Max differential pressure for all filters is 40 psi (60 psi for 0.01 µm units)
  • Max temperature at 0 psi: nylon is 230°F; stainless steel & KYNAR PVDF are 250°F
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Membrane MaterialBorosilicate glass
  • Housing MaterialNylon
  • Ports1/4\" OD
  • Gas Efficiency (%)99
  • Air Flow Rateat 2 psi drop at 2psi: 0.5 scfm; 60psi: 2.6 scfm; 100 psi: 4.0 scfm
  • Max Operating Temperature (° C)82
  • Max Operating Temperature (° F)180
  • Max Pressure (PSI)125
  • Max Pressure8.6
  • DescriptionDisposable In-Line Gas/Liquid Filters; Nylon w/ silica gel, 99% gas; 10/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Max differential pressure for all filters is 40 psi (60 psi for 0.01 µm units)
  • Max temperature at 0 psi: nylon is 230°F; stainless steel & KYNAR PVDF are 250°F
  • 1 year warranty

More About this Item

Filter gases or liquids with these microfiber filters. All models have a borosilicate glass filter membrane. See table below for applications and efficiency ratings. Liquid efficiency ratings are 98% of retention of particles of noted size; gas efficiency ratings are percentage retention of 0.01 µm particles.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat