Cole-Parmer Dual-Input Process Meter, 2 SPDT Relays & 4-20 mA Output, 12/24 VDC

Representative image only.
Cole-Parmer Item # EW-61707-16
Trust the mathematician of panel meters to peform complex process calculations
  • Two independently programmed analog inputs provide versatility
  • Dual-line display shows both inputs or math functions simultaneously with customized units or tags
  • 24 V transmitter power supply eliminates the need for an external source
  • Password protection prevents tampering and accidental changes
  • LED display is available in both standard and sunlight-readable models
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Control Input mA0 to 20, 4 to 20 (selectable)
  • Display Type0.625\" LED; 0.46875\" LED
  • Display Digits6
  • Max Power VDC (VDC)24
  • Min Power VDC (VDC)12
  • Control Output 14 - 20 mA
  • Max Operating Temperature (° F)149
  • Max Operating RH (%)90
  • EnclosureNEMA 4X, IP65 front panel
  • Overall Height (in)2 7/16
  • Overall Depth (in)5 5/8
  • Overall Width (mm)4.6875
  • Panel Cutout Width (in)1 25/32
  • Panel Cutout Height (in)3 5/8
  • DescriptionDual-Input Process Meter, 2 SPDT Relays & 4-20 mA Output, 12/24 VDC
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneIP 65

Key Features

  • Two independently programmed analog inputs provide versatility
  • Dual-line display shows both inputs or math functions simultaneously with customized units or tags
  • 24 V transmitter power supply eliminates the need for an external source
  • Password protection prevents tampering and accidental changes
  • LED display is available in both standard and sunlight-readable models
  • 3 year warranty

More About this Item

The 1/8-DIN process meters use both independently scales inputs as variables in its powerful math functions suitable for a wide range of flow applications. You can program in additive and multiplicative constants to modify the input and math results. Calculations include addition, difference, absolute difference, average, weighted average, multiplication, division, min/max, draw, ratio, and concentration.


Choose sunlight-readable models for applications in direct sunlight or low-visibility conditions, such as smoke, fog, dust, or distance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat