Cole-Parmer Ducted, benchtop fume hood; 220 VAC/50 Hz

Representative image only.
Cole-Parmer Item # EW-33730-05
Space-saving design for light-duty use
  • Stay safe just about anywhere
  • 1 year warranty

PRODUCT OPTIONS

$3,289.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)24
  • Blower TypeStandard
  • LightsYes
  • Exterior Width (in)24
  • Exterior Height (in)24
  • Exterior Depth (in)15
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionDucted, benchtop fume hood; 220 VAC/50 Hz
  • Warranty1 Year
1 Year Warranty

Includes

What’s included: flexible ductwork (3" [7.6 cm] dia x 12 ft [3.7 m] L), exhaust blower (121 cfm at 0.4" static pressure), a light, and an 8-ft (2.4-m) cord with plug.

Key Features

  • Stay safe just about anywhere
  • 1 year warranty

More About this Item

Benchtop fume hoods are designed to collect and exhaust low-level corrosive vapors, heat, steam, fumes, and odors. Interior fiberglass material provides good chemical resistance. Recessed resin work surfaces contain spills.

Note: Call our Application Specialists if you need ductwork longer than 12 feet or a different hood color.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat