Cole-Parmer Ducted Corner Canopy Fume Hood, 44 1/2" W

Representative image only.
Cole-Parmer Item # EW-33731-46
Capture and eliminate contaminated air at the source
  • Choose from wall, island, or corner styles
  • Easily incorporate into existing labs and classrooms
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)45
  • Exterior Width (in)44.5
  • Exterior Height (in)18
  • Exterior Depth (in)30
  • Ductwork Diameter (in)10
  • DescriptionDucted Corner Canopy Fume Hood, 44 1/2\" W
  • Warranty1 Year
1 Year Warranty

Key Features

  • Choose from wall, island, or corner styles
  • Easily incorporate into existing labs and classrooms
  • 1 year warranty

More About this Item

Constructed of chemical-resistant composite materials, these molded, one-piece canopy hoods are lightweight and designed to collect and exhaust corrosive vapors, heat, steam, and odors when mounted over areas with baths and circulators, small mixers, hot plates, or other equipment. If your application requires hood material of 304 stainless steel, contact our Application Specialists.


To customize your canopy hood, order clear fiberglass side panels separately below. Side panels attach directly to side of hood and help to contain fumes and minimize effects of cross drafts. Vapor-proof incandescent light fixture 33731-88 adds additional light to your working area and mounts easily to the inside of your canopy.


Wall and corner hoods come with installation hardware. Island hoods require mounting kit 33731-85 which includes four 10-ft (3 m) long suspension rods. Other rod lengths are available — contact an Application Specialist for more information.


Note: Canopy hoods require exhausting to the outside or into existing ventilation. Exhaust blower not included.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat