Cole-Parmer Ductless Benchtop Fume Hood; 115 VAC/60 Hz

Representative image only.
Cole-Parmer Item # EW-33730-10
Space-saving design for light-duty use
  • Ductless model also includes a carbon filter for small-scale routine operations

PRODUCT OPTIONS

$2,013.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Hood Width (in)24
  • Blower TypeStandard
  • LightsNo
  • Exterior Width (in)24
  • Exterior Height (in)24
  • Exterior Depth (in)15
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionDuctless, benchtop fume hood; 115 VAC/60 Hz

Key Features

  • Ductless model also includes a carbon filter for small-scale routine operations

More About this Item

Benchtop fume hoods are designed to collect and exhaust low-level corrosive vapors, heat, steam, fumes, and odors. Interior fiberglass material provides good chemical resistance. Recessed resin work surfaces contain spills.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat