Cole-Parmer PB-100-115V Portable Toploading Balance, 200g x 0.01g, 120V

Representative image only.
Cole-Parmer Item # EW-20000-34
An excellent choice for quality and affordable precision weighing
  • Internal rechargeable battery for portability and convenience
  • RS-232 interface allows for communication with a printer
  • Print function for GLP compliance
  • Capacity tracker warns of approaching overloads
  • Security lock-down port
  • 3 year warranty

PRODUCT OPTIONS

$262.08USD / Each
$304.75USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)200
  • Readability (g)0.01
  • Repeatability (g)0.02
  • Linearity (g)0.02
  • Weighing Unitsg, lb, oz, ct , dr, ozt, GN, N, tl T, tl H, tl S, custom
  • Calibration TypeExternal
  • OutputRS-232
  • Stability IndicatorYes
  • Stabilization Time (Sec)3
  • Auto ShutoffY
  • Low Battery IndicatorYes
  • Battery1 Recharageable Seal Lead-Aid (included)
  • Power (VAC)115
  • Height (in)2 7/8
  • Width (in)7 3/4
  • Depth (in)9 3/4
  • Draft Shield Height (in)3 1/2
  • DescriptionEC-Series Portable Toploading Balance, 200g x 0.01g, 120V
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCole-Parmer ExclusiveUL Listed.

Key Features

  • Internal rechargeable battery for portability and convenience
  • RS-232 interface allows for communication with a printer
  • Print function for GLP compliance
  • Capacity tracker warns of approaching overloads
  • Security lock-down port
  • 3 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat