Cole-Parmer Essentials Economic Transfer Pipette, Capacity 5 mL, General Purpose; 500/Box

Representative image only.
Cole-Parmer Essentials Item # EW-06226-25
No more breakage or cross-contamination
  • Translucent shatterproof LDPE is nontoxic and biologically inert
  • Nonbinding for cells and proteins to prevent sample loss
  • Heat sealable and liquid nitrogen compatible
  • General purpose non-graduated pipette has a length of 155 mm

PRODUCT OPTIONS

$16.00USD / Box of 500

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableNo
  • Max Volume (mL)5
  • Drops Per mL25
  • Overall Length (in)6.125
  • Overall Length (mm)155
  • Body MaterialLow Density Polyethylene (LDPE)
  • Package Of500/Dispenser box
  • DescriptionEconomic Transfer Pipette, Max Volume 5 mL, General Purpose; 500/Box

Key Features

  • Translucent shatterproof LDPE is nontoxic and biologically inert
  • Nonbinding for cells and proteins to prevent sample loss
  • Heat sealable and liquid nitrogen compatible
  • General purpose non-graduated pipette has a length of 155 mm

More About this Item

Low-density polyethylene (LDPE) makes these disposable pipettes with built-in bulbs the perfect substitute for breakable glass pipettes, eliminating cross-contamination and cumbersome rubber bulb changes. Plastic reduces the loss of cells and proteins that often occurs with binding that takes place with glass alternatives. Precision manufacturing ensures uniform repeatable drops. Heat seal pipettes to provide liquid-tight transport and storage. These pipettes are suitable for use with a temperature range of -50 to 90°C and can be gas sterilized.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat