This item is now discontinued. We recommend the following as suggested replacements: EW-12134-06

Cole-Parmer Economical 10L Heated Circulating Bath, 240VAC

Representative image only.
Cole-Parmer Item # EW-01095-25
Low-cost bath is ideal for general laboratory applications
  • Seamless, stainless steel 10-L tank gives you a large, open workspace
  • Temperature stability is ±0.2°C with water


Specifications & Description

  • Reservoir Capacity (L)10
  • Max Temperature (° C)100
  • Min Temperature (° C)Ambient
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Working Area Depth (in)6
  • Bath Opening Width (in)11 3/4
  • Bath Opening Length (in)10 3/4
  • Heater Wattage (watts)1000
  • Temperature SensorPt RTD
  • Pressure Pump Max Head At 0 Flow (L/min)15
  • Wetted Materials304 SS
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionEconomical 10L Heated Circulating Bath, 240VAC


thermometer and a 5-ft power cord with a three-prong plug.

Key Features

  • Seamless, stainless steel 10-L tank gives you a large, open workspace
  • Temperature stability is ±0.2°C with water

More About this Item

Built-in pressure pump has two switch-selectable speeds: 7 or 15 liters/min. Circulation from the pump allows uniformity of ±0.6°C. A white-backed, 76 mm partial immersion thermometer (included) lets you read temperature down to the nearest 1°C. High capacity heater delivers a total of 1000 watts of power for quick heat ups. Visual alarm indicates when high-temperature cutoff has been tripped and can be reset at the push of a button.



Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Q:

    I want to use such a circulating bath to accurately control temperature of an exterior small tank. Where are the inlet and outlet of water circulation of this instrument? Will tubes be afforded together with the instrument? Thanks a lot.
    Asked on 11/9/2011 by marine from San Antonio

    1 answer



      Item 01095-25 does not have inlet/outlet ports. Tubing can be attached to the pump outlet (discharge) located above the heating coils. This is a pressure only pump, so it can only be used to circulate fluid externally to a closed system. To circulate externally to an open system, would require a pressure and suction pump which this instrument does not have.

      Answered on 11/10/2011 by Rita from Customer Service
  • Q:

    Can this bath be used with mineral oils?
    Asked on 11/1/2011 by Anonymous

    1 answer



      Yes, mineral oils can be used in the bath instead of water.

      Answered on 11/3/2011 by Mike from Tech Support
  • Q:

    What are the external dimensions of this waterbath?
    Asked on 8/23/2011 by Anonymous

    1 answer

    • Staff Reviewer


      Overall dimensions (L x W x H): 147⁄8" x 14" x 12" (37.7 x 35.6 x 30.5 cm)

      Answered on 8/23/2011 by Jen from Technical Support
  • Q:

    What is the temperature range of this bath?
    Asked on 11/20/2009 by Anonymous

    1 answer



      The temperature range is 5 degrees above ambient to 100 degrees C.

      Answered on 11/20/2009 by Jaime from Technical Support
Displaying questions 1-4

Do you have a question about this product? 


Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat