Cole-Parmer Economical Bowl, 204 cu Stainless Steel, 3 Qt Capacity

Representative image only.
Cole-Parmer Item # EW-07306-05
204Cu stainless steel for corrosion resistance at a lower cost
  • Polished to a mirror shine for easy cleaning and nonstick surface
  • Use for high-temperature applications to 1400°F (760°C)
  • 1 year warranty

PRODUCT OPTIONS

$26.20USD / Each

BUY MORE & SAVE

  • 1-5$26.20USD / Each
  • 6-29$23.58USD / Each
  • 30-119$22.27USD / Each
  • 120+$20.96USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)2.8
  • Capacity (Qt)3
  • Material204 Cu Stainless Steel
  • Overall Height (in)3 1/4
  • Overall Height (cm)8.25
  • Outside Diameter (OD) (in)9
  • Outside Diameter (OD) (cm)22.9
  • DescriptionEconomical Bowl, 204 cu Stainless Steel, 3 Qt Capacity
  • Warranty1 year
1 Year WarrantyNSF international certified

Key Features

  • Polished to a mirror shine for easy cleaning and nonstick surface
  • Use for high-temperature applications to 1400°F (760°C)
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat