Cole-Parmer Ergonomic Chair, Vinyl, Bench Height, Black, No Arms, Gliders, No Foot Ring

Representative image only.
Cole-Parmer Item # EW-90002-13
Ergonomic, contoured chairs are comfortable easy to clean
  • Heavy-duty vinyl seat features molded polyurethane foam cushioning
  • Ergonomic seat tilts 8° forward and 3° backward, and locks in place
  • Rugged and durable weight capacity of 300 lbs.
  • Bench height chairs feature an 22 to 29" pneumatic adjustment
  • Black, non-marring bell glides are suitable for both hard and carpeted floors

PRODUCT OPTIONS

$416.00USD / Each

BUY MORE & SAVE

  • 1-3$416.00USD / Each
  • 4-9$374.40USD / Each
  • 10+$353.60USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Dimension22-29" adjustable height (measured from the top of the seat to the floor)
  • Length (")25
  • MaterialVinyl
  • Seat height (in)22-29" adjustable
  • ColorBlack
  • DescriptionErgonomic Chair, Vinyl, Bench Height, Black, No Arms, Gliders, No Foot Ring

Key Features

  • Heavy-duty vinyl seat features molded polyurethane foam cushioning
  • Ergonomic seat tilts 8° forward and 3° backward, and locks in place
  • Rugged and durable weight capacity of 300 lbs.
  • Bench height chairs feature an 22 to 29" pneumatic adjustment
  • Black, non-marring bell glides are suitable for both hard and carpeted floors

More About this Item

These chairs are made of molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl with a stain resistant finish. Ergonomic seat tilts forward, backward, and locks in place for ergonomic posture support. The contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort during extended sitting durations.

All chairs feature a smooth pneumatic lift. Choose from desk or bench height chairs with pneumatic adjustment. Chairs are also available in black or blue colors, with or without adjustable arm rest and foot ring. Choose casters or glides, both of which are nonmarring and suitable for both hard and carpeted floors.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat